FESTO 547194 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZH-A1-2AC1
Rubix:391A8836
Manufacturer :547194
EAN:4052568187101

Documents
Product details : FESTO 547194 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 307,5 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 110 V |
| Max. service pressure | 16 bar |
| Volume flow rate | 1100 l/min |
| Pressure range | -0,9/16 bar |
Show UNSPSC/ECL@SS
£ 151.90 excl. VAT
/ Each
£ 182.28 incl. VAT
- Delivery usually within ( 26 ) days