SMC VFN2120N-BDZ-02F-Q NAMUR INTERFACE SOLENOID VALVE

Namur 3/5 Port Valves VFN

See technical informationSee documents

References

SMC:VFN2120N-BDZ-02F-Q
Rubix:2609125
Manufacturer :VFN2120N-BDZ-02F-Q
EAN:3618036593853
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : SMC VFN2120N-BDZ-02F-Q NAMUR INTERFACE SOLENOID VALVE


VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.

Technical specifications


Attributes
Logistic Weight287 g
Typesolenoid valve
Number of Ports5
£ 80.30 excl. VAT
/ Each
£ 96.36 incl. VAT
  • Delivery usually within ( 4 ) days