FESTO 547160 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MZH-A1-5C1
Rubix:391A8977
Manufacturer :547160
EAN:4052568186760
Documents
Product details : FESTO 547160 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | vsva standard valve with individual connector |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 104.75 excl. VAT
/ Each
£ 125.70 incl. VAT
- Delivery usually within ( 10 ) days
