FESTO 561366 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-D-D1-1R5L
Rubix:389A6549
Manufacturer :561366
EAN:4052568208769

Technical specifications
| Type | standard valve vsva with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 561366 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Solenoid valve VSVA-B-P53C-D-D1-1R5L Valve function=5/3 closed, actuation type=electric, width=42 mm, standard nominal flow rate=1300 l/min, operating pressure=3 - 10 bar
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 483,8 g |
|---|---|
| Type | standard valve vsva with central plug |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 213.44 excl. VAT
/ Each
£ 256.13 incl. VAT
- Delivery usually within ( 6 ) days