SMC VQZ115K-5MJ1-C6-PRF-Q 3 PORT SOLENOID VALVE BODY PORTED
Solenoid Valve
See technical informationSee documentsReferences
SMC:VQZ115K-5MJ1-C6-PRF-Q
Rubix:2609739

Documents
Product details : SMC VQZ115K-5MJ1-C6-PRF-Q 3 PORT SOLENOID VALVE BODY PORTED
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Type | 3-port solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 72.86 excl. VAT
/ Each
£ 87.43 incl. VAT
- Delivery usually within ( 19 ) days