SMC VX3220-02F-5G1 3 PORT SOLENOID VALVE


VX3 series 3/2 solenoid valve

References
smc:VX3220-02F-5G1
rubix:2610076
brand logo
brand logo
Technical specifications
TypeSolenoid valve 3/2
See all Specifications

Product details : SMC VX3220-02F-5G1 3 PORT SOLENOID VALVE


The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
•Direct operated, 3 port solenoid valve
  • Max. system pressure (MPa): water, air, oil 2.0; steam 1.0
  • Reduction of power consumption (DC specification): VX31: 6W to 4.5W,
    •VX32: 8W to 7W, VX33: 11.5W to 10.5W
  • Enclosure equivalent to IP65
  • UL94V-0 conformed flame resistant mold coil material

    Model: 32
    Orifice: 2 (2.2mm)
    Style: 0 (N.C., Single Unit)
    Option: C37, Seals
    Suffix: Standard
    Port Size: 02 (1/4)
    Thread: F (G)
    Voltage: 5 (24VDC)
    Electrical Entry: G (Grommet)
    Rectifier: None (for DC or AC Class H Coil)
    Bracket: None
  • Technical specifications


    Attributes
    Logistic Weight530 g
    TypeSolenoid valve 3/2
    Show UNSPSC/ECL@SS
    £ 59.72 excl. VAT
    / Each
    £ 71.66 incl. VAT
    • Delivery usually within ( 4 ) days