FESTO 574266 PNEUMATIC VALVE

VUWG Directional valve

See technical informationSee documents

References

Festo:VUWG-L18-T32C-M-G14
Rubix:392A0134
Manufacturer :574266
EAN:4052568222680
VUWG-L18-T32C-M-G14 Pneumatic valve

Technical specifications

Type2x3/2-way valve
Number of Ports6
See all Specifications

Documents

Product details : FESTO 574266 PNEUMATIC VALVE


Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar

Technical specifications


Attributes
Logistic Weight159,64 g
Type2x3/2-way valve
Number of Ports6
£ 95.06 excl. VAT
/ Each
£ 114.07 incl. VAT
  • Delivery usually within ( 6 ) days