FESTO 8033029 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-P53AD-ZTR-A1-1T1L
Rubix:391A9007
Manufacturer :8033029
EAN:4052568282295
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 8033029 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate700 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 163.75 excl. VAT
/ Each
£ 196.50 incl. VAT
  • Delivery usually within ( 11 ) days