FESTO 547189 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-AZH-A2-2AC1
Rubix:391A9215
Manufacturer :547189
EAN:4052568187057

Documents
Product details : FESTO 547189 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 110 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 400 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 155.39 excl. VAT
/ Each
£ 186.47 incl. VAT
- Delivery date on request
Contact a branch