FESTO 557779 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPE-3-1-1/8-2-420-E1T
Rubix:391A8594
Manufacturer :557779
EAN:4052568204020

Technical specifications
| Min. service pressure | 0.02 bar |
|---|---|
| Max. service pressure | 2 bar |
Documents
Product details : FESTO 557779 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPE-3-1-1/8-2-420-E1T Nominal diameter, pressurisation=5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Proportional pressure regulator VPPE-3-1-1/8-2-420-E1T 557779
Technical specifications
Attributes
| Logistic Weight | 506,2 g |
|---|---|
| Min. service pressure | 0.02 bar |
| Max. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 464.65 excl. VAT
/ Each
£ 557.58 incl. VAT
- Delivery usually within ( 11 ) days