CAMOZZI REGULATOR MX2-1/2-R000


Pressure Regulator

References
camozzi:MX2-1/2-R000
rubix:124A3701
brand logo
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure10 bar

Product details : CAMOZZI REGULATOR MX2-1/2-R000


The availability of constant values of the secondary pressure ensures performance optimization and energy saving. The tamper-proof system allows to adjust pressure safely with primary pressure compensation. All reducers are equipped with an integrated locking system and built-in pressure gauges for a more compact product. The regulators Series MX are suitable also for panel mountings. The Series MX has been realized to offer a multi-sector solution that guarantees saving in terms of installation time, space and costs.

Strengths

•Minimal pressure decreases
Knob with closure
Tamper-proof system (lockable regulator)
Integral return exhaust (relieving)

Technical specifications


Attributes
Min. service pressure 0.5 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
  • Usually arrives within 14 working days