STARCROSS ISO 20471 Class 2 Women's Stretch Work Trouser Yellow REGURAL LEG
Colour | yellow |
---|---|
Size | xs/s |
Class EN20471 | 2 |
Colour | yellow |
---|---|
Size | xs/s |
Class EN20471 | 2 |
Main material | softshell |
Crotch/inside leg | 31 cm |
Knee pad pocket | zip-fastened front pockets rear patch pocket articulated knees bellowed cargo pocket |
Gender | ladies |
Material | 91% 2-layer rip-stop softshell with water repellent finish & polar fleece backing, 9%spandex |
Usually arrives within 14 working days