References
Facom:DF.3
Rubix:1238170
EAN:3148510199283

Product details : FACOM BRUSHCALIPERS DF.3
Steel brush. -
- Dimensions (L.
-x d.
-x H.) : 225 x 45 x 15 mm.
Weight: 65 g.
- Dimensions (L.
-x d.
-x H.) : 225 x 45 x 15 mm.
Weight: 65 g.
Applications
For cleaning callipers.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x45x15 mm |
| Package weight | 73 g |
| Type | wire brush |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Delivery usually within ( 14 ) days
