References
SMC:CDG5EA25SR-75
Rubix:106A9422
Manufacturer :CDG5EA25SR-75
EAN:3618035876933

Technical specifications
| Type | cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CDG5EA25SR-75 STAINLESS STEEL CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
•CG5 mounting brackets
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Type: flange, foot, trunnion bracket
Applicable to all bore sizes
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.81 excl. VAT
/ Each
£ 125.77 incl. VAT
- Delivery usually within ( 11 ) days