References
SMC:CA2-D08
Rubix:208A1394
Manufacturer :CA2-D08

Product details : SMC CA2-D08 DOUBLE CLEVIS
This product is discontinued and will be replaced by the CA2-Z series. The CA2 series of pneumatic cylinders has been launched with characteristics and dimensions equivalent to those of the CA1 series. In this CA2 series, several improvements have been introduced including improved side loads and damping, and a new damper seal has also been adopted. The efficiency of the damping screw adjustment has been improved and the mass has been reduced by 5 to 15%. Inventory control of detectors is made easier because a wide variety of detectors are compatible.
Technical specifications
Attributes
| Logistic Weight | 1398 g |
|---|---|
| Type | chavis |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- Delivery usually within ( 4 ) days