References
Festo:SNCB-63-R3
Rubix:123A8477
Manufacturer :176947
EAN:4052568075446

Documents
Product details : FESTO 176947 SWIVEL FLANGE SNCB-63-R3
Swivel flange SNCB-63-R3 Size=63, Conforms to standard=ISO 15552, Variants=Excellent corrosion protection, Corrosion resistance classification CRC=3, Ambient temperature=-40 - 90 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x62x86 mm |
|---|---|
| Logistic Weight | 355,77 g |
| Type | swivel flange |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 41.29 excl. VAT
/ Each
£ 49.55 incl. VAT
- Delivery usually within ( 2 ) days