SMC JXCLF8-BC CONTROLLER


Step Motor Controller - JXCE1/EF/91/P1/D1/L1/LF/M1

References
smc:JXCLF8-BC
rubix:393A1239
manufacturer :JXCLF8-BC
brand logo
brand logo
Technical specifications
Typestep motor controller - jxce1/ef/91/p1/d1/l1/lf/m1

Product details : SMC JXCLF8-BC CONTROLLER


Applicable Fieldbus protocol: EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, CC-Link and IO-Link compatible STO sub-function available in IO-Link & EtherCAT version Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector) Two types of operation command: step no. defined operation and numerical data defined operation.

Strengths

EtherCAT, PROFINET, EtherNet/IPTM, DeviceNetTM, IO-Link and CC-Link compatible STO sub-function available in IO-Link & EtherCAT version Compatible actuators: LEY/LEYG, LEFS/LEFB, LES/LESH, LER, LEL, LEP, LEH, LEM Dual communication port IN/OUT (not for JXCL1. For JXCD1, transition wiring is possible using a branch connector) Two types of operation command: step no. defined operation and numerical data defined operation.

Technical specifications


Attributes
Typestep motor controller - jxce1/ef/91/p1/d1/l1/lf/m1
Show UNSPSC/ECL@SS
£ 425.08 excl. VAT
/ Each
£ 510.10 incl. VAT
  • Usually arrives within 14 working days