SMC LEYG40MC-30 ELECTRIC ACTUATOR GUIDE ROD TYPE


Step Motor

References
smc:LEYG40MC-30
rubix:233A0595
manufacturer :LEYG40MC-30
brand logo
brand logo
Technical specifications
Typestep motor
Cylinder diameter40 mm
See all Specifications

Product details : SMC LEYG40MC-30 ELECTRIC ACTUATOR GUIDE ROD TYPE


The rod type electric actuator LEY series has various body sizes with thrust equivalent to 16, 25, and 32 bore size. Direct or bracket mountings are available in three directions or types. Thrust, speed and positioning * can be managed with the use of an optional controller. Possible applications include transfer, opening and shutting, pressing, pushing, and press-fitting.

Strengths

•Selectable mounting method
Easy handling
Product with expansibility
Energy saving

Technical specifications


Attributes
Typestep motor
Cylinder diameter40 mm
Cylinder stroke30 mm
Design size40
Show UNSPSC/ECL@SS
£ 769.45 excl. VAT
/ Each
£ 923.34 incl. VAT
  • Delivery usually within ( 7 ) days