Guided Drive DFM
Type | guided actuator |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 118x139x121 mm |
---|---|
Logistic Weight | 2245 g |
Type | guided actuator |
Cylinder diameter | 32 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 50 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 40 mm |
In stock: Next day delivery