References
U-Power:UF20074 43
Rubix:2586958
Manufacturer :0UF20074 43
EAN:8033546308486

Product details : U-POWER UF20074 STIG S3 SRC BLACK LOWSHOE EU43 UK9
Safety shoes low, light and comfortable u power of the Flat Out line, with Soft and durable soft water-repellent pull-up leather, aluminum toecap, anti-puncture, anti-slip and PU / PUTR GRIP sole. Pull-up water-resistant leather, soft and strong.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 71.14 excl. VAT
/ Each
£ 85.37 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
43