Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
FESTO 164894 STOPPER CYLINDER STAF-80-40-P-A-R
FESTO 164894 STOPPER CYLINDER STAF-80-40-P-A-R
Stopper Cylinder
References
festo:
STAF-80-40-P-A-R
rubix:
107A7747
manufacturer :
164894
ean:
4052568137311
Technical specifications
Type
stopper cylinder
Cylinder stroke
40
mm
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 164894 STOPPER CYLINDER STAF-80-40-P-A-R
Stopper cylinder STAF-80-40-P-A-R With roller and built-in flange plate. Stroke=40 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=(* single-acting, * pulling action)
Technical specifications
Attributes
Logistic Weight
5096
g
Type
stopper cylinder
Cylinder stroke
40
mm
Cylinder diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
584.70
excl. VAT
/
Each
£
701.64
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
FESTO 576089 STOPPER CYLINDER
FESTO 576084 STOPPER CYLINDER
FESTO 576114 STOPPER CYLINDER
SMC RHCL40-650 HIGH POWER CYLINDER
SMC RSDQB32-20T AIR CYLINDER
SMC RSDQB40-20DR STOPPER CYLINDER
FESTO 576110 STOPPER CYLINDER DFSP-32-25-DF-PA
SMC RSDQA40TF-25DZ STOPPER CYLINDER
SMC NCDJ2D16-150-B AIR CYLINDER
FESTO 576123 STOPPER CYLINDER
SMC RSDQA40TF-20DZ STOPPER CYLINDER
FESTO 576160 STOPPER CYLINDER
SMC CDRB1BW20-270S ROTARY ACTUATOR
FESTO 576063 STOPPER CYLINDER
SMC RS2H63-30BM HEAVY DUTY STOPPER CYLINDER