References
SMC:RSDQB40-20DR
Rubix:132A4609

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 40 mm |
Documents
Product details : SMC RSDQB40-20DR STOPPER CYLINDER
The RSQ series is a fixed-height stopper cylinder with proven endurance and low breakaway characteristics. The RSG series is an adjustable mounting height stopper cylinder. It can be raised or lowered according to the distance required to stop the work piece. The RSH heavy-duty stopper cylinder is specially designed for use on conveyor lines or other applications requiring an external stopping device.
RS(D)Q, Stopper Cylinder, Fixed Mounting Height
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x176x100 mm |
|---|---|
| Logistic Weight | 800 g |
| Type | stopper cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 128.26 excl. VAT
/ Each
£ 153.91 incl. VAT
- Delivery usually within ( 24 ) days