• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. GPC LC275 STORAGE LABEL CARDS

GPC LC275 STORAGE LABEL CARDS

Storage Label Cards

See technical information

References

GPC Industries:LC275
Rubix:237A4775
brand logo
brand logo

Product details : GPC LC275 STORAGE LABEL CARDS


STORAGE LABEL CARDS

Technical specifications


Attributes
Length210 mm
Width74 mm
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

SPARTEX 17814K QUALITY CONTROL QUARANTINE AREA (400X300MM) R/PLASTICSPARTEX 17816K QUALITY CONTROL SCRAP (400X300MM) 1: RIGID PLASTICSPARTEX 21017U FIRE ALARM CALL POINT SYMBOL (100X100MM) SA VINYLSPARTEX 56492 BRAILLE - TOILET GENTS/DISABLED5: MISCELLANEOUSSPARTEX 26278Q BATTERY CHARGING AREA, WEAR PPE, NO SMOKING, NO NAKEDSPARTEX 24494G DANGER RISK OF FALLING (300X100MM)S/A VINYLSPARTEX 14016K WARNING LASER BEAM (400X300MM) 1: RIGID PLASTICSPARTEX 14009P DANGER HIGH VOLTAGE (600X400MM) 1: RIGID PLASTICSPARTEX 16610K PLASTIC WASTE ONLY (400X300MM) 1: RIGIDSPARTEX 74009M DANGER HIGH VOLTAGE (600X200MM) 7: POLYCARBONATECALEDONIA18455W SITE SAFETY- USE STAIRS MAINTAIN 2M 900X600MMRPSPARTEX 13614E NO DIVING (200X150MM) 1: RIGID PLASTICSPARTEX 17574K VISITORS CAR PARK (400X300MM) 1: RIGID PLASTICSPARTEX 15426K BATTERY CHARGING PRECAUTIONS (400X300MM) R/PLASTICSPARTEX 13676K NO DRONE ZONE1: RIGID PLASTIC
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap