SPARTEX SSV02Z STORAGE VAULT - 1370MM WIDE 850 X 1370 X 1270 RED
Storage Vaults
See technical informationSee documentsReferences
Spartex:UK-SSV02Z
Rubix:239A9123

Documents
Product details : SPARTEX SSV02Z STORAGE VAULT - 1370MM WIDE 850 X 1370 X 1270 RED
Manufactured from 50 x 50mm mesh panels & galvanised roof This unit is supplied fully constructed
Complete with a hasp & staple locking facility (padlock not supplied) Door fitted to right hand side
N.B. A Fork Lift will be needed to unload these units
Complete with a hasp & staple locking facility (padlock not supplied) Door fitted to right hand side
N.B. A Fork Lift will be needed to unload these units
Overall Size
W x D x H mm = 700 x 850 x 1270
Technical specifications
Attributes
| Capacity | 250 l |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 5,049.15 excl. VAT
/ Each
£ 6,058.98 incl. VAT
- Delivery usually within ( 21 ) days
