Straight Union
Material | PBT (Body);NBR (Seal);POM (Release Sleeve, Backing Ring);Stainless Steel (Grab-Ring);Nickel-Plated Brass (Collar) |
---|---|
Type | Straight Union |
Material | PBT (Body);NBR (Seal);POM (Release Sleeve, Backing Ring);Stainless Steel (Grab-Ring);Nickel-Plated Brass (Collar) |
---|---|
Type | Straight Union |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Exterior tube diameter | 12 mm |
Length | 46 mm |
Connecting diameter 2 (metric) | 8 mm |
In stock: Next day delivery