LEGRIS BRS COMPRESN FITTING 0166 04 06


Complementary Brass Fittings, Reducers, Olives and Nuts

References
parker legris:0166 04 06
rubix:113A5620
ean:0820099123516
0166 - REDUCTION ASSEMBLY
brand logo

Product details : LEGRIS BRS COMPRESN FITTING 0166 04 06


This innovative reducer system, using a full range of nuts and olives / ferrules, enables different diameters of steel, copper, brass or polymer tubes to be fitted onto a single Parker Legris compression fitting.

Features/Benefits:

- Efficient Solution
  
• Reduces envelope dimensions
• Quick and easy to assemble, whatever the diameters and tube material
• Improved stock management
• Silicone-free

- Multiple Combinations

• A single connector for up to 4 different tube materials and sizes
Example:
polymer tube 4 mm O.D.
copper tube 8 mm O.D.
brass tube 12 mm O.D.
braided PVC hose 12 mm I.D.
• A full range of olives / Ferrules and nuts to optimise all assembly operation

Markets:

• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools

Applications:

• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications

Technologies:

• Compression fittings
• Pneumatic fittings
• Connects to steel tube
• Connects to copper tube
• Connects to brass tube
• Connects to polymer tube

Regulations:

• PED
• REACH
• RoHS / WEEE
• ATEX

Product Types: 

• Piece Reducer
• Brass Olive / Ferrule
• Steel Olive / Feruule
• BNA (standards organization in the field of Automotive Process) Brass Olive
• Brass Nut
• Steel Nut
• Brass Long Nut
• Technical Polymer Nut-Olive / Nut-Ferrule

Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Body Material: BRASS
Connection 3 Tube Outside Diameter: 4 mm
Connection 4 Tube Outside Diameter: 6 mm
Division: Low Pressure Connectors Europe Division
Industry Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Maximum Operating Temperature: 100
Media: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
Minimum Operating Temperature: -40
Nut Material: BRASS
Product Type: Complementary Brass Compression Fittings
Quantity Per Box: 10
Shape: 3 pieces reducer
Sleeve Material: BRASS
Specifications Met: PED, REACH, RoHS/WEEE, ATEX
Weight: 0.011

Technical specifications


Attributes
Logistic Weight11Ā g
Package weight115Ā g
Exterior tube diameter13Ā mm
30Ā mm
60Ā mm
Show UNSPSC/ECL@SS
Ā£ 5.39 excl. VAT
/ Each
Ā£ 6.47 incl. VAT
  • Usually arrives within 14 working days