SMC CEP1L20-25 HIGH PRECISION STROKE READING CYLINDER
Stroke Reading Cylinder
See technical informationSee documentsReferences
SMC:CEP1L20-25
Rubix:107A5410
Manufacturer :00223010

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | stroke reading cylinder |
Documents
Product details : SMC CEP1L20-25 HIGH PRECISION STROKE READING CYLINDER
The CE1 series is a stroke reading cylinder with position feedback. The home position can be anywhere within the cylinder stroke. Measurement is possible throughout the full stroke range. The CE1 series is offered in 6 bore sizes and is auto switch capable.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | stroke reading cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,210.06 excl. VAT
/ Each
£ 1,452.07 incl. VAT
- Delivery usually within ( 29 ) days