References
Festo:SUA-25
Rubix:117A8475
Manufacturer :157321
EAN:4052568071363

Documents
Product details : FESTO 157321 SWIVEL FLANGE SUA-25
Swivel flange SUA-25 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=45 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x37x38 mm |
|---|---|
| Logistic Weight | 41,73 g |
| Type | swivel flange |
| Connection 1 | 25 mm |
Show UNSPSC/ECL@SS
£ 52.29 excl. VAT
/ Each
£ 62.75 incl. VAT
- Delivery usually within ( 8 ) days