Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 157324 SWIVEL FLANGE SUA-50
FESTO 157324 SWIVEL FLANGE SUA-50
SUA swivel flange
References
festo:
SUA-50
rubix:
117A8472
manufacturer :
157324
ean:
4052568011581
Technical specifications
Type
swivel flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 157324 SWIVEL FLANGE SUA-50
Swivel flange SUA-50 For cylinders ADVU, AEVU, matching clevis foot Mountings LBN or LN, LSN. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=287 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
85
x
67
x
40
mm
Logistic Weight
277,11
g
Type
swivel flange
Connection 1
50 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.18
excl. VAT
/
Each
£
131.02
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC MXS-A1227 STROKE ADJUSTER
SMC C55-F032 FLANGE
FESTO 2020149 ADAPTER KIT
SMC SY5520-5WAOU-C6F-Q 5 PORT SOLENOID VALVE
NORGREN QM/3030/00 SEAL KIT
FESTO 2197136 MOUNTING FLANGE ADAPTER
NORGREN M/P1501/105 NUT M27X2DIN439
NORGREN QM/31/032/22 REED SWITCH MTG BRACKET
FESTO 529943 MOTOR FLANGE
FESTO 1435234 SENSOR BRACKET
FESTO 8161907 ADAPTER KIT
SMC C55-C050 CLEVIS
SMC GKM6-12 FEMALE FORK (WITH CLIP) ISO M6X1
FESTO 163269 ADAPTER KIT
FESTO 2022377 ADAPTER KIT