References
SMC:GKM6-12
Rubix:117A9699
Manufacturer :GKM6-12
EAN:3618036102062

Documents
Product details : SMC GKM6-12 FEMALE FORK (WITH CLIP) ISO M6X1
The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Type | double knuckle joint |
| Connection 1 | m6 |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- In stock: Next day delivery