PIAB 0114848 SUCTION CUP BL40-4.20


Suction cup BL40-4 Silicone

References
piab:0114848
rubix:229A6887
brand logo
brand logo
Technical specifications
TypeBL

Product details : PIAB 0114848 SUCTION CUP BL40-4.20


Optimized for bags containing fragile or food products. Use on the same applications as 1½ gussets, but compensate for greater height differences thanks to a larger crushing clearance. Do not use with high vacuum levels. Can be fitted with polyamide reinforcement rings for greater stability.

Strengths

Long, flexible bellows.
Wide, thin contact lip.
High-flow mounting insert.
Contact surface = lip diameter.
Wide operating temperature range (-40°C to +200°C).

Technical specifications


Attributes
TypeBL
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
  • Usually arrives within 14 working days