References
SMC:ZU07LA
Rubix:215A4714
Manufacturer :01664240
EAN:3618036439342
Documents
Product details : SMC ZU07LA IN-LINE VACUUM EJECTOR
Strengths
•Compact And Lightweight
OD:10. 4, Weight: 3. 9 G, Overall Length: 52 mm
Port Size
4, 6 One-Touch Fitting, Rc1/8, 5/32"
Vacuum Pressure Reached [kPa]
Type S: -90
Type L:48
OD:10. 4, Weight: 3. 9 G, Overall Length: 52 mm
Port Size
4, 6 One-Touch Fitting, Rc1/8, 5/32"
Vacuum Pressure Reached [kPa]
Type S: -90
Type L:48
Technical specifications
Attributes
| Type | vacuum ejector |
|---|
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- In stock: Next day delivery
