FESTO 526141 VACUUM GENERATOR VN-20-H-T6-PI5-VI6-RO2


Vacuum generator, type VN

References
festo:VN-20-H-T6-PI5-VI6-RO2
rubix:119A5834
ean:4052568162290
brand logo
brand logo
Technical specifications
TypeVacuum generator VN

Product details : FESTO 526141 VACUUM GENERATOR VN-20-H-T6-PI5-VI6-RO2


Vacuum generator VN-20-H-T6-PI5-VI6-RO2 Standard, high vacuum, width 24 mm, T-shape with female thread and silencer open. Nominal width laval nozzle=2 mm, pitch=24 mm, type of silencer=open, mounting position=any, ejector characteristics=(* high vacuum, * standard)

Technical specifications


Attributes
TypeVacuum generator VN
Show UNSPSC/ECL@SS
£ 125.11 excl. VAT
/ Each
£ 150.13 incl. VAT
  • Delivery usually within ( 2 ) days