FESTO 189242 SUCTION CUP COMPLETE HOLDER ESH-HD-6-G
Suction cup holder ESH-HD
See technical informationSee documentsReferences
Festo:ESH-HD-6-G
Rubix:120A6239
Manufacturer :189242
EAN:4052568149772

Documents
Product details : FESTO 189242 SUCTION CUP COMPLETE HOLDER ESH-HD-6-G
Suction cup holder ESH-HD-6-G with height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=20 mm, Volume=13,171 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 6
Technical specifications
Attributes
| Logistic Weight | 476,51 g |
|---|---|
| Type | suction cup complete holder esh-hd-6-g 189242 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 203.49 excl. VAT
/ Each
£ 244.19 incl. VAT
- Delivery usually within ( 6 ) days