SMC EIL100-F02 BOOSTER RELAY


series il100 amplifier relay

References
smc:EIL100-F02
rubix:127A6412
brand logo
brand logo
Technical specifications

Product details : SMC EIL100-F02 BOOSTER RELAY


Booster relay series IL100 is used when the piping between instrumentation and operational area is long, or when operational area has large capacity. Series IL100 can help accelerate actuation speed considerably.
•For piping distance between instrumentation and operational area is long or when operational area has large capacity
•Can help accelerate actuation speed considerably
•Port Sizes: 1/4, 3/8
•Air Consumption: 3 l/min or less
•Options: High Temperature (-5 to 100 °C) / Low Temperature (-30 to 60 °C) / Cooper-free.

Port Size: 02 (1/4)
Accessory: None
Suffix: Standard

Technical specifications


Attributes
Logistic Weight520 g
TypeRelay
Show UNSPSC/ECL@SS
£ 149.76 excl. VAT
/ Each
£ 179.71 incl. VAT
  • Delivery usually within ( 4 ) days