FESTO 189248 SUCTION CUP COMPLETE HOLDER ESH-HDL-3-PK
Suction cup holder ESH-HDL
See technical informationSee documentsReferences
Festo:ESH-HDL-3-PK
Rubix:120A6303
Manufacturer :189248
EAN:4052568078546

Documents
Product details : FESTO 189248 SUCTION CUP COMPLETE HOLDER ESH-HDL-3-PK
Suction cup holder ESH-HDL-3-PK with increased height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=20 mm, Volume=0,252 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 3
Technical specifications
Attributes
| Logistic Weight | 66,57 g |
|---|---|
| Type | suction cup complete holder esh-hdl-3-pk 189248 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 55.36 excl. VAT
/ Each
£ 66.43 incl. VAT
- Delivery usually within ( 6 ) days