References
SMC:ZK2A12K5CLA-06
Rubix:394A0483
Manufacturer :ZK2A12K5CLA-06
Documents
Product details : SMC ZK2A12K5CLA-06 VACUUM EJECTOR
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Technical specifications
Attributes
| Type | vacuum generator |
|---|
Show UNSPSC/ECL@SS
£ 285.49 excl. VAT
/ Each
£ 342.59 incl. VAT
- Delivery usually within ( 8 ) days

