PIAB BL30-3P.4L.04AJ CUP 113743


Suction cup

References
piab:0113743
rubix:122A6354
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter30 mm
ShapeBellow
See all Specifications

Product details : PIAB BL30-3P.4L.04AJ CUP 113743


Suction cup BL30-3P Polyurethane 30/70, G3/8" male

Strengths

High-flow fitting allowing high initial vacuum flow needed for plastic bag handling
Suitable for level adjustment and uneven surfaces
Dual hardness allowing strength and stability in conjunction with softness and flexibility. 
DURAFLEX® material features the elasticity of rubber in combination with the wear resistance of polyurethane
The DURAFLEX® material is mark-free

Applications

Bag handling

Technical specifications


Attributes
MaterialPolyurethane
Diameter30 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ Each
£ 46.44 incl. VAT
  • In stock: Next day delivery