References
SMC:ZPT10FS-B5
Rubix:2610983

Documents
Product details : SMC ZPT10FS-B5 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: Ø10
Pad Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: Ø10
Pad Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Material | silicon (si) |
| Type | flat |
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
- Delivery usually within ( 4 ) days