PIAB B20.10.02AB CUP 0101161


Suction cup

References
piab:0101161
rubix:120A3510
brand logo
brand logo
Technical specifications
MaterialChloroprene
Diameter20 mm
ShapeBellow
See all Specifications

Product details : PIAB B20.10.02AB CUP 0101161


Suction cup B20 Chloroprene, G1/8" male, with mesh filter

Strengths

Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Applications

Plastic injection molded parts, Dry sheet metal

Technical specifications


Attributes
MaterialChloroprene
Diameter20 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
  • Usually arrives within 14 working days