PIAB B30 CUP 0109845


Suction Cup

References
piab:0109845
rubix:121A5495
brand logo
brand logo
Technical specifications
Materialchloroprene
Diameter34 mm
Shapebellow
See all Specifications

Product details : PIAB B30 CUP 0109845


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement
The lifting movement can be used to separate small and thin objects

Applications

Plastic Injection Folded Parts;Dry Sheet Metal

Technical specifications


Attributes
Materialchloroprene
Diameter34 mm
Shapebellow
Typesuction cup
Show UNSPSC/ECL@SS
£ 11.74 excl. VAT
/ Each
£ 14.09 incl. VAT
  • Usually arrives within 14 working days