SMC ZPR25CNK10-08-A10 VACUUM PAD BUFFER RIB NBR
Vacuum Pad Adapter
See technical informationSee documentsReferences
SMC:ZPR25CNK10-08-A10
Rubix:394A2536

Documents
Product details : SMC ZPR25CNK10-08-A10 VACUUM PAD BUFFER RIB NBR
For the adsorption of general workpieces
ZPR (U,C)(J,K), Vacuum Pad, Lateral Entry, w/Buffer
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x103x40 mm |
|---|---|
| Logistic Weight | 76 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 51.98 excl. VAT
/ Each
£ 62.38 incl. VAT
- Usually arrives within 14 working days