PIAB 0101139


Suction Cup

References
piab:0101139
rubix:270A9735
brand logo
brand logo
Technical specifications
MaterialThermoelastic Polyurethane
Diameter23.2 mm
ShapeRound
See all Specifications

Product details : PIAB 0101139


Strengths

•Suction cup of TPU, a mark free material that leaves no trace on the object being handled
Suitable for flat surfaces
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object

Applications

Glass Industries

Technical specifications


Attributes
MaterialThermoelastic Polyurethane
Diameter23.2 mm
ShapeRound
TypeSuction Cup
Metrical Diameter23.2 mm
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
  • Usually arrives within 14 working days