References
SMC:ZP40DS
Rubix:120A4235
EAN:3618036457537

Documents
Product details : SMC ZP40DS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Sizes: Ø 10 to Ø 40
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø40
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø40
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x29 mm |
|---|---|
| Logistic Weight | 9 g |
| Material | silicone rubber |
| Diameter | 40 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Delivery usually within ( 8 ) days