PIAB B30-2.21 0200407


Suction Cup

References
piab:0200407
rubix:121A0740
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter38.4 mm
ShapeRound
See all Specifications

Product details : PIAB B30-2.21 0200407


The material is approved by FDA (FDA 21 CFR 177. 2600. ) and meets EU's regulation EU 1935/2004. Most of the cups are transparent with no addition of pigments.

Strengths

•The silicone material complies with FDA 21 CFR 177. 2600 & EU 1935/2004
Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Applications

Food and Beverage;Packaging

Technical specifications


Attributes
MaterialSilicone
Diameter38.4 mm
ShapeRound
TypeSuction Cup
Metrical Diameter38.4 mm
Show UNSPSC/ECL@SS
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
  • Usually arrives within 14 working days