SMC VV71-P-02 SUPPLY BLOCK

SUP Spacer

See technical informationSee documents
References
SMC:VV71-P-02
Rubix:229A5164
Manufacturer :VV71-P-02
brand logo
Technical specifications
Typesup spacer
Documents

Product details : SMC VV71-P-02 SUPPLY BLOCK


SMC's VQ7-6/7-8 series valve conforms to ISO standard 5591/I. A choice of metal or rubber seal increases compatibility with various operating and environmental conditions. Manifolds are available with a wide range of interface options to meet a variety of application requirements. The VQ7-6/7-8 has a smaller, space-saving profile and is lighter in weight than the VS7/VP7 series.

Strengths

•Manifold block ISO size 1
Applicable solenoid valve: VQ7-6
Number of stations: 1-10
Wide range of interface options

Technical specifications


Attributes
Typesup spacer
Show UNSPSC/ECL@SS
£ 21.29 excl. VAT
/ Each
£ 25.55 incl. VAT
  • Delivery usually within ( 19 ) days