Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 573936 MANIFOLD RAIL
FESTO 573936 MANIFOLD RAIL
Manifold strip VABM-L1
References
festo:
VABM-L1-14W-G14-16-M-GR
rubix:
391A7163
manufacturer :
573936
ean:
4052568221355
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 573936 MANIFOLD RAIL
Manifold strip VABM-L1-14W-G14-16-M-GR Grid dimension=16 mm, Assembly Position=Any, Max. number of valve Positions=16, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
Logistic Weight
2452
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.27
excl. VAT
/
Each
£
335.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM VALVE GRINDER U.54A
NORGREN 6000-50 AUTO DRAIN 6MM PIF
FESTO 13266 SOLENOID COIL MSFW-230-50/60-DS
SMC AMC810-14 EXHAUST CLEANER
FESTO 546214 MANIFOLD SUB-BASE VABV-S4-2HS-G18-2T1
FESTO 8004898 SUPPLY PLATE
SMC SS5Y5-20-07-00F-Q MANIFOLD BASE
FESTO 4650070 HAND LEVER
NORGREN V70400-K50 BLANKING PLATE
FESTO 552656 MANIFOLD RAIL
FESTO 8021863 ADDITIONAL SUPPLY
FESTO 552654 MANIFOLD RAIL
FESTO 104080 SOLENOID COIL BMSFW-120/60
FESTO 525126 MANIFOLD BLOCK
SMC SS5Y5-42-04-02F-Q MANIFOLD BASE