FESTO 539226 MANIFOLD SUB-BASE VABV-S4-2S-G18-2T1


VABV linking plate

References
festo:VABV-S4-2S-G18-2T1
rubix:111A6846
manufacturer :539226
ean:4052568089634
VABV-S4-2S-G18-2T1 Manifold sub-base
brand logo
Technical specifications
TypeInterlinking plate according to ISO 15407-2
See all Specifications

Product details : FESTO 539226 MANIFOLD SUB-BASE VABV-S4-2S-G18-2T1


Manifold sub-base VABV-S4-2S-G18-2T1 For valve terminal VTSA, ISO plug-in. Size=18mm, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Corrosion resistance classification CRC=0, Product weight=447 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x85x85 mm
Logistic Weight528,6 g
TypeInterlinking plate according to ISO 15407-2
Show UNSPSC/ECL@SS
£ 74.04 excl. VAT
/ Each
£ 88.85 incl. VAT
  • Delivery usually within ( 6 ) days