BEESWIFT PCTHWBL36 SUPER CLICK PC TROUSERS BLACK 36R
Super Click Drivers Trousers Black Beeswift PCTHW
See technical informationReferences
Beeswift:PCTHW-BLK-36R
Rubix:243A6437
EAN:5030566049293

Product details : BEESWIFT PCTHWBL36 SUPER CLICK PC TROUSERS BLACK 36R
• 235gsm Poly Cotton
• Zip fly with hook/bar and button fastening
• Belt loops
• 2 Swing hip pockets
• 2 Cargo pockets
• 2 Rear pockets with stud flap
• Sewn in crease
• Knee pad pockets
• Available in tall fit (T) and short (S)
Tall: Regular
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 36 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
| Material | cotton |
Show UNSPSC/ECL@SS
£ 19.63 excl. VAT
/ Each
£ 23.56 incl. VAT
- Usually arrives within 14 working days
