Super Mist Separator
Type | super mist separator |
---|---|
Volume flow rate | 200 l/min |
Filter fineness | 0.01 µm |
Logistic Weight | 300 g |
---|---|
Type | super mist separator |
Volume flow rate | 200 l/min |
Filter fineness | 0.01 µm |
Material | die-cast aluminium (body) |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days